Shop MILWAUKEE TOOL

Jobsite Speaker Kit, 3 Ah, 12V DC

  • Mfr # 48-11-2412, 2955-20

  • Zoro # G916209815


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Battery Capacity
3 Ah
Bluetooth Capability
Yes
Number of USB Ports
1
Standards
IP64, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2412, 2955-20
Zoro #
G916209815
UPC #
045242286799
Country of Origin
Multiple

Dimensions

Tool Height
9 3/4 in
Tool Width
4 1/8 in
Tool Depth
3 7/8 in
Tool Length
3 7/8 in

Details

Item
Jobsite Speaker Kit
Shop By
Hot Buys
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
3 Ah
Bluetooth Capability
Yes
Number of USB Ports
1
Standards
IP64, UL Listed
Battery Platform
M12(TM)
Number of Batteries Included
2
Battery Manufacturer Part Number
48-11-2412
Number of Chargers Included
0
Voltage
12V DC
Tool Series
M12(TM)
USB Charging Power
3 A
Power Source
Cordless
Features
Audio Link
Charging Capability
Yes
Compatible Battery Voltage
12V DC
Product Type
Speaker
Port Types
USB Port
Charging Type
USB
Play Modes
Bluetooth(R)

Description

Jobsite Speaker Kit, Battery Platform M12(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 3 7/8 in, Tool Depth 3 7/8 in, Tool Height 9 3/4 in, Standards IP64, UL Listed, Battery Capacity 3 Ah, Voltage 12V DC, Charging Type USB, Bluetooth Capability Yes, Charger Input Voltage Not Applicable, Charging Capability Yes, Compatible Battery Voltage 12V DC, Features Audio Link, Memory Presets Not Applicable, Number of Batteries Included 2, Number of Outlets 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.