Shop MILWAUKEE TOOL
See all product information
Create Account
Laser and Battery
- Mfr # 3622-20, 48-11-2430
- Zoro # G722964403
product price:Â
$
727.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Indoor Range - Maximum
125 ft
Working Range without Detector - Maximum
125 ft
Battery Type
Li-Ion
Number of Planes
0
Mount Type
Hanging Hole, Magnetic, Tripod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3622-20, 48-11-2430
- Zoro #
- G722964403
- UPC #
- 045242568345
- Country of Origin
- China
- Item
- Laser Level Kit
- Indoor Range - Maximum
- 125 ft
- Working Range without Detector - Maximum
- 125 ft
- Battery Type
- Li-Ion
- Number of Planes
- 0
- Mount Type
- Hanging Hole, Magnetic, Tripod
- Number of Dots
- 2
- Number of Lines
- 2
- Laser Beam Color
- Green
- Includes Batteries
- Batteries Included
- Working Range with Detector - Maximum
- 165 ft
- Laser Projection
- Horizontal, Vertical
- Accuracy
- +/-1/8 in @ 33 ft
- Leveling Type
- Pendulum Self-Leveling
Description
Laser Level Kit, Accuracy +/-1/8 in @ 33 ft, Battery Type Li-Ion, Features Not Applicable, Number of Planes 0, Number of Dots 2, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Magnetic, Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Slope Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.