
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML2120-22HD
Zoro #
G802127018
UPC #
-
Country of Origin
China
Dimensions
Length
22 in
Width
7.1 in
Max. Extension Height
65 in
Details
Voltage
18V
Lumens
5400 / 3100 / 1600
Includes
(1) Rapid Charger; (1) Shoulder Strap; (2) XC8.0 Battery
Features
Waterproof and Dustproof; Dual Battery Design; 3 Leg Positions: stowed, Tripod, 180 degrees; 3 output modes for optimal brightness and runtime
Type
Tower
Lighting Technology
LED
Run Time
7 hr / 12.5 hr / 26 hr
Light Output Mode
High/Medium/Low
Battery Type
Lithium Ion
IP Rating
IP67
Corded/Cordless
Cordless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.