Zoro Homepage

Lockbolt Tool Kit, 1.1875 in L, 18 V DC

  • Mfr # 2661-20, 49-16-2661R

  • Zoro # G615891397


product price: $1,673.92
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
49-16-2661R M18 FUEL 1/4 in Lockbolt to Blind Rivet Tool Conversion Kit
Battery Chemistry
Li-Ion
Voltage
18 V DC
Tool Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661-20, 49-16-2661R
Zoro #
G615891397
UPC #
045242613656
Country of Origin
China

Dimensions

Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Stroke Length
1 3/16 in
Overall Width
2 1/2 in
Overall Length
12 3/32 in
Blind Rivet Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Height
8 25/32 in
Overall Diameter
1 1/4 in

Details

Item
Lockbolt Tool Kit
Material
Aluminum
Includes
49-16-2661R M18 FUEL 1/4 in Lockbolt to Blind Rivet Tool Conversion Kit
Battery Chemistry
Li-Ion
Voltage
18 V DC
Tool Series
M18 FUEL(TM)
Tool Weight
4.68 lb
Battery Series
M18(TM) REDLITHIUM(TM)
Rivet Type
Blind Rivet
Number of Batteries Included
0
Features
Compatible with HUCK(TM) Lockbolt Tip Models 99-7932/99-7932CC/99-2555/99-3417/99-3201/99-3204 and 99-3464, Installs HUCK(TM) Bobtail(R) and Magna Grip(R) and C6L(R) Lockbolt Fasteners, Installs HUCK(TM) Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT, Premium Rubber Overmolds Withstand Corrosive Materials and Provides Increased Comfort When in Use, Up to 35% Faster Than Cordless Competitors
Battery Platform
M18(TM)
Standards
cULus, UL Listed
Wireless Tool Tracking
Yes
7 Combo Manufacturing Model Number
49-16-2661R
Housing Material
Aluminum
Includes Case
Case Not Included
Motor Type
Brushless
Wireless Tracking System
ONE-KEY(TM)
Number of Chargers Included
0
Pulling Force
4,500 lbf
7 Combo Product Type
Lockbolt to Blind Rivet Conversion Kit
Product Badging
Perform and Protect
Includes Battery
Tool Only
Power Source
Cordless

Description

Lockbolt Tool Kit, Cordless, Voltage 18 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Rivet Type Blind Rivet, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Aluminum, Overall Length 12 3/32 in, Overall Width 2 1/2 in, Overall Height 8 25/32 in, Wireless Tool Tracking Yes, Standards cULus, UL Listed, Tool Weight 4.68 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.