Long 1-1/8" Draw Stud
Mfr # 49-16-2707
Zoro # G4105075
product price: $59.00
/eaKey Features
Size
1-1/8"
For Use With
Professional Knockout Tools
Slug
Slug Removal Ports for Optimal Slug Removal
Material
Steel
Includes
Base Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2707
Zoro #
G4105075
UPC #
045242472994
Country of Origin
China
Dimensions
Size
1-1/8"
Draw Stud Length
8 7/8 in
Draw Stud Diameter
1 1/8 in
Details
Item
Long Draw Stud
For Use With
Professional Knockout Tools
Slug
Slug Removal Ports for Optimal Slug Removal
Material
Steel
Includes
Base Screws
Number of Pieces
1
Series
Knockout Draw Stud
Includes Draw Stud
Yes
Knockout Punch Component Included
Draw Stud
Finish
Steel
Slug Type
Draw Stud
Material Application
Mild Steel, Stainless Steel
For Use With Tool Type
Professional Knockout Tools
Description
Knockout Draw Stud, For Use With Tool Type Professional Knockout Tools, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 8 7/8 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.