Shop All Cordless Impact Tools
Milwaukee Tool
M12 1/4" HS Ratchet, M12 HOCP2.5 Batt
Mfr # 2566-20, 48-11-2425
Zoro # G508104627
original price:
$277.99
28% off
new price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 2.5 Ah
- Brushless Motor Yes
- Overall Length 10 5/8 in
- Drive Size 1/4 in Square
Product Information
- Brand Milwaukee Tool
- MFR # 2566-20, 48-11-2425
- Zoro # G508104627
- UPC # 045242593088
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 10 5/8 in |
Drive Size | 1/4 in Square |
Head Height | 3/4 in |
Head Width | 1 1/2 in |
Details
Description
Ratchet and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in Square, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ring, Handle Type Straight, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Model No. 48-11-2425, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 5/8 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Stepped Round Locating Pin, 16 mm dia (K0818.16)
- STANLEY Stanley 46-123 Premium Die-Cast Handle Combination Square, 12" (46-123)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- MILWAUKEE TOOL M12 Cordless 3/8 in Lithium-Ion Ratchet Kit (2457-21)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Extended Anvil Controlled Torque Impact Wrench with ONE-KEY Kit (2769-22R)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- Milwaukee Tool Cordless Impact Tools