Shop MILWAUKEE TOOL

M12 18" BAND FILE + 4.0 STARTER KIT

  • Mfr # 2482-20, 48-59-2440
  • Zoro # G816592024

product price: 
$
510.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
M12 FUEL(TM)
Tool Length
16 in
Tool Series
M12 FUEL
Motor Type
Brushless
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2482-20, 48-59-2440
Zoro #
G816592024
UPC #
045242636457
Country of Origin
Multiple

Dimensions

Tool Length
16 in
Tool Height
2 in
Belt Length
18 in
Tool Width
5 in
Belt Width
1/2 in

Details

Item
Band File Kit
Series
M12 FUEL(TM)
Tool Series
M12 FUEL
Motor Type
Brushless
Number of Chargers Included
1
Arm Rotation
360 Degrees
Number of Speeds
2
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Belt Speed
3,600 SFPM
Battery Platform
M12(TM) REDLITHIUM(TM)
Bare Tool/Battery Included
Battery Included
Battery Model Number
48-11-2440
Switch Type
Lock On
Belt Orientation
Horizontal
Arm Type
Pivoting
Included Charger
Yes
Charger Model Number
48-59-2401
Tool Weight
2 lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Band File Kit, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V DC, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity (1) 4.0 Ah, Number of Speeds 2, Motor Type Brushless, Switch Type Lock On, Battery Model Number 48-11-2440

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.