M12 FUEL Bandfile + HO XC5.0 Battery

  • Mfr # 2482-20,48-11-2450
  • Zoro # G716572423
product price: 
$
398.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
M12 FUEL(TM)
Tool Weight
2 lb
Arm Type
Pivoting
Motor Type
Brushless
Tool Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2482-20,48-11-2450
Zoro #
G716572423
UPC #
045242636457
Country of Origin
China

Dimensions

Tool Height
2 in
Tool Width
5 in
Tool Length
16 in
Belt Length
18 in
Belt Width
1/2 in

Details

Item
Cordless Band File Kit
Series
M12 FUEL(TM)
Tool Weight
2 lb
Arm Type
Pivoting
Motor Type
Brushless
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Includes
(2) 60 Grit 1/2" x 18" Sanding Belts
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Battery Platform
M12(TM) REDLITHIUM(TM)
Switch Type
Lock On
Power Source
Cordless
Belt Orientation
Horizontal
Bare Tool/Battery Included
Battery Included
Belt Speed
3,600 SFPM
Battery Model Number
794JN6
Number of Speeds
2
Arm Rotation
360 Degrees
Included Charger
No
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Band File Kit, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity 5.0 Ah, Number of Speeds 2, Motor Type Brushless, Switch Type Lock On, Battery Model Number 794JN6

Ratings & reviews