M12 3/8" Ratchet Cordless + M12 FUEL HACKZALL Recip Saw Kit

  • Mfr # 2520-21XC, 2457-20

  • Zoro # G7653167


product price:  $402.46
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Ratchet, Reciprocating Saw
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2520-21XC, 2457-20
Zoro #
G7653167
UPC #
045242318834
Country of Origin
Multiple

Dimensions

Tool Length
13-1/4"
Length of Stroke
5/8"
Ratchet - Sq. Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Ratchet, Reciprocating Saw
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Battery, M12 Lithium Ion Charger, Contractor Bag, Blade, Ratchet
Series
M12
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
Hard Shell Case
Included Charger
2XKZ7
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Battery Pack Replacement
38D764
Green Environmental Attribute
Product is Rechargeable
Reciprocating Saw
31MJ76
Charger Replacement
2XKZ7
Max. Torque
420 in.-lbs.
Corded/Banded
Cordless
Charger
(1) 2XKZ7
Ratchet
13G250
Tool Weight
4.1lb.
Features
Brushless Motor, LED Light, Quik-Lok(TM) Universal Blade Clamp, One-Handed, Compact Design, Dual Gear Counter Balance
Handle Type
Soft Grip
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Cutting Action
Straight
No Load Strokes/Minute
0 to 3000
Blade Type
1/2" Universal Tang
Brushless Motor
Yes
Strokes per Minute
0 to 3000
Shoe Design
Fixed
Reciprocating Saw - Tool Style
Compact
Power Source
Cordless
Battery Model No.
(1) Mfr. No. 48-11-2440
Ratchet - Free Speed
250 RPM
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Included Fastening Tools
3/8 in Ratchet (250 RPM)
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Included Saws & Grinders
Reciprocating Saw
Charger Included
Yes
Wireless Tool Tracking
No
Case Included
Hard Case
Battery Manufacturing Model Number
(1) 48-11-2440
All Product Types Included
Ratchet, Reciprocating Saw
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Ratchet, Reciprocating Saw, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Includes Battery, M12 Lithium Ion Charger, Contractor Bag, Blade, Ratchet, Tool Brand Milwaukee, Series M12, Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-2440, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 2XKZ7, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.