Zoro Homepage

M12 3/8" Right Angle Impact Wrench Kit

  • Mfr # 2564-22, 48-11-2420

  • Zoro # G800932959


product price: $512.51
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Drive Size
3/8 in Square
Max. Torque
220 ft-lb
Battery Capacity
2.0 Ah
Includes
M12 FUEL(TM) 3/8" Right Angle Impact Wrench w/ Friction Ring, (3) M12(TM) REDLITHIUM(TM) CP2.0 Battery, M12(TM) Lithium-ion Battery Charger, Belt Clip, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-22, 48-11-2420
Zoro #
G800932959
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in Square
Overall Length
14 1/8 in
Extended Anvil Length
Standard Anvil
Head Width
2 1/4 in

Description

Impact Wrench Kit, Drive Size 3/8 in Square, Max. Torque 220 ft-lb, Voltage 12V DC, Series M12 FUEL, Brushless Motor Brushless Motor, Handle Type In-Line, Battery Capacity 2.0 Ah, Tool Weight 3.05 lb, Clutch Style Impact, Features Auto Shut-Off, Includes M12 FUEL(TM) 3/8 In. Right Angle Impact Wrench w/ Friction Ring, (3) M12(TM) REDLITHIUM(TM) CP2.0 Battery, M12(TM) Lithium-ion Battery Charger, Belt Clip, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.