M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring + M18 HIGH OUTPUT XC6.0 Batteries (3 Pk)

  • Mfr # 48-11-1865, 2854-20, 48-11-1862
  • Zoro # G412923536
product price: 
$
746.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
6.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-11-1865, 2854-20, 48-11-1862
Zoro #
G412923536
UPC #
045242533381
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in
Fits Chest Size
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence

Details

Voltage
18 V DC
Battery Capacity
6.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
3500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
2.4 lb
Case Included
No
Handle Material
Not Specified
Retainer Type
Friction Ring
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Tool Style
Compact
Housing Material
Not Specified
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries
Actuation
Trigger
Battery Model No.
481Z44, 481Z45
Drive Type
Not Specified
Clutch Style
Impact
Vibration Level
Not Specified
Power to Weight Ratio
104.2 ft-lb/lb
Reaction Bar
No
Breakaway Torque
250 ft-lb
Handle Type
Pistol Grip
Standards
UL Listed
Impact Sound Level
Not Specified
Built-In Light
Yes
Charger Included
No
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Impact Rated
Impact Rated
Includes Case
Case Not Included
Throttle Type
Trigger
No Load Speed
2,400 RPM
Motor Type
Brushless
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
481Z44, 481Z45
Drive Shape
Square
Includes Battery
Battery Included
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

M18 6.0 Battery,M18 Impact Wrench

Ratings & reviews