Zoro Homepage

M12 6-Tool Combo Kit

  • Mfr # 3404,2520,2367,48112420X2,48592401

  • Zoro # G415079148


product price: $643.85
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Hammer Drill, Reciprocating Saw, Stick Light
Battery Capacity
2.0 Ah
Number of Tools
3
Includes
(1) Hammer Drill, (1) Reciprocating Saw, (1) Stick Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3404,2520,2367,48112420X2,48592401
Zoro #
G415079148
UPC #
045242637300
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Stick Light, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 Ah, Includes (1) Hammer Drill, (1) Reciprocating Saw, (1) Stick Light, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, Number of Batteries Included 2, Battery Model No. 38D763, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger 2XKZ7, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.