Shop MILWAUKEE TOOL

M12 Color Match Light +M12 CP2.0 Battery

  • Mfr # 2127-20, 48-11-2420
  • Zoro # G522586577

product price: 
$
397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Battery Included
Tool Series
M12(TM)
Lamp Life at Maximum Lumens Rating
6 hr
Minimum Brightness Level
300 lm
Battery Manufacturer Part Number
48-11-2420
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2127-20, 48-11-2420
Zoro #
G522586577
UPC #
045242598847
Country of Origin
Multiple
Includes Battery
Battery Included
Tool Series
M12(TM)
Lamp Life at Maximum Lumens Rating
6 hr
Minimum Brightness Level
300 lm
Battery Manufacturer Part Number
48-11-2420
Switch Type
Push Button
Product Type
Work Light
Replacement Lamps
No
Light Output Mode
High, Low, Medium
Compatible Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Maximum Brightness Level
1,000 lm
Voltage
12V DC
Charging Capability
Does Not Charge
Head Type
Fixed
Standards
UL Listed
Brightness Level
300 lm, 600 lm, 1,000 lm
Battery Capacity
(1) 2.0 Ah
Number of Batteries Included
1
Number of Light Output Modes
3
Light Distribution
95 Degrees
Number of Chargers Included
0
Focus
Wide
Water Penetration Rating
IP54
Battery Chemistry
Li-Ion
Mount Type
Handheld, Magnetic
Lamp Life Battery Capacity Rating
4 Ah
Features
Ergonomic Design for Handheld Maneuverability, Impact-Resistant, Strong Magnet for Storage
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Run Time
14 hr
Power Source
Cordless
Lamp Type
LED
Tool Weight
0.8 lb
Item
Work Light Kit
Battery Platform
M12(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
6 7/8 in
Overall Width
1 13/16 in
Overall Depth
6 7/8 in
Maximum Height
2 1/2 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in
Fits Chest Size
Ergonomic Design for Handheld Maneuverability, Impact-Resistant, Strong Magnet for Storage

Description

Work Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 300 lm, 600 lm, 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 300 lm, Mount Type Handheld, Magnetic, Maximum Height 2 1/2 in, Light Distribution 95 Degrees , Head Type Fixed, Battery Capacity (1) 2.0 Ah, Run Time 14 hr, Voltage 12V DC, Charging Capability Does Not Charge, Compatible Battery Capacity 1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.