M12 Color Match Light+ M12 HO2.5 Battery

  • Mfr # 2127-20, 48-11-2425
  • Zoro # G816555814
original price:  $409.99 , new price: $211.99 , 48 percent off
new price: 
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Green Environmental Attribute
Product is Rechargeable
Charging Capability
Cordless Tool Battery
Tool Weight
0.8 lb
Wireless Tool Tracking
No
Replacement Lamps
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2127-20, 48-11-2425
Zoro #
G816555814
UPC #
045242598847
Country of Origin
China

Dimensions

Overall Width
1 13/16 in
Maximum Height
2 1/2 in
Overall Depth
6 7/8 in
Overall Length
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in
Fits Chest Size
Ergonomic Design for Handheld Maneuverability, Impact-Resistant, Strong Magnet for Storage

Details

Item
Detailing Light Kit
Green Environmental Attribute
Product is Rechargeable
Charging Capability
Cordless Tool Battery
Tool Weight
0.8 lb
Wireless Tool Tracking
No
Replacement Lamps
No
Run Time
14 hr
Lamp Type
LED
Battery Platform
M12(TM)
Features
Ergonomic Design for Handheld Maneuverability, Impact-Resistant, Strong Magnet for Storage
Power Source
Cordless
Light Output Mode
High, Low, Medium
Brightness Level
1,000 lm
Head Type
Fixed
Water Penetration Rating
IP54
Lamp Life Battery Capacity Rating
4 Ah
Number of Batteries Included
1
Voltage
12V DC
Focus
Wide
Lamp Life at Maximum Lumens Rating
6 hr
Number of Light Output Modes
3
Compatible Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Maximum Brightness Level
1,000 lm
Light Distribution
95 Degrees
Standards
UL Listed
Mount Type
Handheld, Magnetic
Switch Type
Push Button
Battery Capacity
(1) 2.5 Ah
Tool Series
M12(TM)
Minimum Brightness Level
300 lm
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Detailing Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 300 lm, Mount Type Handheld, Magnetic, Maximum Height 2 1/2 in, Light Distribution 95 Degrees , Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Battery Capacity (1) 2.5 Ah, Run Time 14 hr, Voltage 12V DC, Beam Distance Not Applicable, Charging Capability Cordless Tool Battery

Ratings & reviews