M12 Compact Cordless Press Tool Kit With M12 Battery, For 1/2 in to 1-1/2 in 12 V

  • Mfr # 2473-22, 48-11-2412

  • Zoro # G816049283


product price:  $2,582.94
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1-1/2 in
Cycle Time
5 sec
Series
M12
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2473-22, 48-11-2412
Zoro #
G816049283
UPC #
045242288311
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
1/2 in to 1-1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Overall Length
12.6 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Overall Width
2.8 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Tube Size - Copper
1/2 in
Overall Height
3.8 in

Details

Compatible Material Type
Black Iron, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Cycle Time
5 sec
Series
M12
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit With M12 Battery
Crimping Force
5,400 lb
Green Environmental Attribute
Product is Rechargeable
Includes
1 in Jaws, 1/2 in Jaws, 3/4 in Jaws, Carrying Case, Charger (48-59-2401), (2) 48-11-2401 Batteries, (2) 48-11-2402 Batteries
Tool Weight
3.8 lb
Features
Balanced, In-line Design Suitable for One-Handed Use, Batteries Recharge in 30 min, Cuts, Fastens and Connects in One System; Auto-Cycles, Pre-press Battery Check, Service Cycle Interval: 32,000 Cycles
Battery Platform
M12(TM) REDLITHIUM(TM)
Pressing Capacities
1/2 in to 1-1/2 in
Handle Type
Inline
Throw Type
Short Throw
Standards
UL Listed

Description

Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included 1/2 in; 3/4 in; 1 in, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (4) Batteries, Tool Series FORCE LOGIC(TM), Voltage 12 V, Press Tool Type Compact, Bare Tool / Battery Included Battery Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.