M12 Cordless 3/8" Ratchet + M12 FUEL Installation Drill/Driver Kit

  • Mfr # 2505-22, 2457-20

  • Zoro # G108864341


product price: $436.12
/ea
Free Shipping & Returns

Key Features

Includes
(2) Bare Tools, (2) Batteries, Charger
Drive Size
3/8 in
Cordless Tools Included
Installation Driver, Ratchet
Case Included
Contractor Bag
Number of Tools
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-22, 2457-20
Zoro #
G108864341
UPC #
045242541232
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Ratchet - Sq. Size
3/8 in
Chuck Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in
Power Drill - Chuck Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Item
Cordless Combination Kit
Includes
(2) Bare Tools, (2) Batteries, Charger
Cordless Tools Included
Installation Driver, Ratchet
Case Included
Contractor Bag
Number of Tools
2
Drill - Max. Torque
300 in-lb
Power Source
Cordless
Battery Capacity
2.0Ah
Drill
55VT07
Wireless Tool Tracking
No
Ratchet
13G250
Drill - Class
General Purpose
Battery Series
M12(TM) REDLITHIUM(TM)
Voltage
12 V DC
Charger Included
Yes
Ratchet - Free Speed
250 RPM
Battery Model No.
38D763
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Series
M12(TM)
Battery Included
38D763
Included Fastening Tools
3/8 in Ratchet (35 ft-lb)
Number of Batteries Included
2
Battery Model Number
48-11-2420
Charger Model Number
2XKZ7
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Drill/Driver, Ratchet
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Installation Driver, Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes (2) Bare Tools, (2) Batteries, Charger, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, Number of Batteries Included 2, Battery Model No. 38D763, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.