Shop MILWAUKEE TOOL

M12™ Cordless Press Tool Kit, Copper Pipe, 12 V DC

  • Mfr # 2473-22, 2520-21XC
  • Zoro # G9138340

product price: 
$
2,666.26
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material Type
Copper
Cycle Time
5 sec
Series
M12™
Voltage
12 V DC
Battery Pack Replacement
2XKZ6, 38D764
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2473-22, 2520-21XC
Zoro #
G9138340
UPC #
045242288311
Country of Origin
Multiple
Compatible Material Type
Copper
Cycle Time
5 sec
Series
M12™
Voltage
12 V DC
Item
Cordless Press Tool Kit
Battery Pack Replacement
2XKZ6, 38D764
Use With Pipe/Tubing Material
Copper
Tool Weight
3.8 lb
Battery Capacity
(2) 1.5Ah, (1) 4.0Ah
Charger Replacement
2XKZ7
Battery Included
(2) 2XKZ6, (1) 38D764
Cordless Tool Battery Type
Li-Ion
Included Charger
2XKZ7
Features
In-line design, One hand use, Auto-Cycle for Full Press Every Time
Short Throw/Long Throw
Short Throw
Calibration Interval
32,000 Cycles
Crimping Force
2.7 ton
Auto-Cycle
Yes
Includes
Jaws: 1/2 in, 3/4 in, 1 in, Hard Carrying Case, Cordless Reciprocating Saw Kit
Brushless Motor
No
Pre-Press Battery Check
Yes
Approximate Cycle Time
5 sec
Press Tool Jaw/Pipe Capacity
1/2 in to 1 1/4 in
Included Battery Part Number
(2) 2XKZ6, (1) 38D764
Service Cycle Interval
32,000 Cycles
Bare Tool / Battery Included
Battery Included
Throw Type
Short Throw
Included Charger Part Number
2XKZ7
Jaws Fitting Type
ProPress
Battery Manufacturing Model Number
48-11-2401, 48-11-2440
Includes Battery
Battery Included
Charger Manufacturer Part Number
48-59-2401
Product Type
Cordless Press Tool Kit
Cordless Tool Kit Contents
(2) Bare Tools, (2) Chargers, (3) Battery Packs, (3) Jaws
Includes Jaws
Jaws Included
Tool Series
FORCE LOGIC
Battery Chemistry
Li-Ion
For Workpiece Material
Copper

Dimensions

Tool Length
12 5/8 in
Overall Length
12.625 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 1/4 in
Wire Rope Length
12.625 in
Length
12.625 in
For Pipe Size - Maximum
1 1/4 in
For Pipe Size - Minimum
1/2 in
Fits Chest Size
In-line design, One hand use, Auto-Cycle for Full Press Every Time

Description

Cordless Press Tool Kit, Crimping Force 2.7 ton, Cordless Tool Kit Contents (2) Bare Tools, (2) Chargers, (3) Battery Packs, (3) Jaws, Tool Series FORCE LOGIC, Voltage 12 V DC, Bare Tool / Battery Included Battery Included, Battery Platform Not Applicable, Compatible Material Type Copper, Tool Weight 3.8 lb, Auto-Cycle Yes, Compatible Battery Grainger Part Number 2XKZ6, 38D764, Compatible Charger Grainger Part Number 2XKZ7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.