M12 Flood Light + M12 HO CP2.5 Battery

  • Mfr # 2356-20, 48-11-2425
  • Zoro # G112923515
product price: 
$
218.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC
Standards
Not Specified
Lamp Type
LED
Power Source
Cordless
Includes
Bare Tool and Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2356-20, 48-11-2425
Zoro #
G112923515
UPC #
045242737970
Country of Origin
China
Item
Work Light
Voltage
12V DC
Standards
Not Specified
Lamp Type
LED
Power Source
Cordless
Includes
Bare Tool and Battery
Head Type
Rotating
Product Type
Work Light
Number of Batteries Included
1
Battery Capacity
(1) 2.5 Ah
Minimum Brightness Level
350 lm
Light Distribution
100 Degrees
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Light Output Mode
High, Low, Medium
Water Penetration Rating
IP54
Mount Type
Flat
Focus
Flood
Number of Light Output Modes
3
Brightness Level
350 lm, 700 lm, 1,400 lm
Wireless Technology
No
Battery Model Number
794JN5
Battery Platform
M12(TM)
Compatible Battery Model Number
Milwaukee M12 Batteries
Run Time
12 hr
Tool Weight
5.7 lb
Maximum Head Rotation Angle
300 Degrees
Replacement Lamps
No
Maximum Brightness Level
1,400 lm
Series
PACKOUT(TM)
Charging Capability
Cordless Tool Battery
Included Charger
No
Tool Series
PACKOUT(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Depth
9 13/16 in
Tool Width
9 13/16 in
Tool Length
15 3/16 in
Tool Height
4 5/8 in
Overall Width
9 13/16 in
Overall Depth
9 13/16 in
Overall Length
15 3/16 in
Wire Rope Length
15 3/16 in
Length
15 3/16 in

Description

Work Light, Battery Platform M12(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 2.5 Ah, Run Time 12 hr, Voltage 12V DC, Battery Included / Bare Tool Battery Included

Ratings & reviews