Shop GROTE LIGHTING
See all product information
Create Account
BriteZone LED Work Light, 600 Lumens, Spot & Flood, Magnetic, USB-C Rechargeable
- Mfr # BZ431-5
- Zoro # G123533284
product price:Â
$
66.35
/ea
Key Features
Plug
Rechargeable USB-C
Material
Nylon Lens and Hook, Glass-Filled Nylon Housing and Base
Width
3.13 in
Mounting Type
Magnetic
For Use With
Work Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZ431-5
- Zoro #
- G123533284
- UPC #
- 089373030265
- Country of Origin
- Unknown
- Plug
- Rechargeable USB-C
- Material
- Nylon Lens and Hook, Glass-Filled Nylon Housing and Base
- Mounting Type
- Magnetic
- For Use With
- Work Lighting
- Includes
- 1 LED Work Light, USB-C Charging Cable
- Operating Temperature
- 14°F (-10°C) to 104°F (40°C)
- Lumens
- 600 Im
- Light Pattern
- Spot & Flood
- Color Temperature
- 5700 K to 6000 K
Dimensions
- Width
- 3.13 in
- Overall Height
- 6.5 in
- Length
- 1.75 in
Description
Illuminate your workspace with the BriteZone BZ431-5 LED Work Light, the perfect companion for any task requiring precision and clarity. This versatile work light, with SKU BZ431-5, offers a powerful 600 lumens output, ensuring your work area is brightly lit. Designed with a dual light pattern, it seamlessly switches between spot and flood modes, catering to your specific lighting needs. Crafted with a durable glass-filled nylon housing and a nylon lens, the BZ431-5 is built to withstand the rigors of any work environment. Its magnetic mounting type allows for easy and secure attachment to any metal surface, providing hands-free lighting. The light is USB-C rechargeable, ensuring you have a reliable light source without the hassle of replacing batteries. Operating efficiently in temperatures ranging from 14 Degrees F to 104 Degrees F, and with a color temperature of 5700-6000K, it offers a natural, daylight-like illumination. Whether you're in a garage, a workshop, or out in the field, the BZ431-5 is the lighting solution you can depend on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.