M12 FUEL 1/2" Hammer Drill/Driver Kit + M12 Cordless 3/8" Ratchet

  • Mfr # 3404-22, 2457-20

  • Zoro # G208864371


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Series
M12(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Power Source
Cordless
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3404-22, 2457-20
Zoro #
G208864371
UPC #
045242637317
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
3/8 in, 1/2 in
Ratchet - Sq. Size
3/8 in
Chuck Size
1/2 in
Cordless Ratchet - Drive Size
3/8 in
Impact Driver - Drive Size
3/8 in, 1/2 in

Details

Item
Cordless Combination Kit
Series
M12(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Power Source
Cordless
Wireless Tool Tracking
No
Battery Capacity
2.0Ah, 4.0Ah
Case Included
Contractor Bag
Ratchet
13G250
Ratchet - Free Speed
250 RPM
Number of Tools
2
Hammer Drill
794JJ8
Voltage
12 V DC
Number of Batteries Included
2
Includes
(2) Bare Tools, (2) Batteries, Charger
Included Fastening Tools
3/8 in Ratchet (35 ft-lb)
Hammer Drill - Max. Torque
400 in-lb
Hammer Drill - BPM
22,500 BPM
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Included
38D763, 38D764
Battery Model No.
38D763, 38D764
Cordless Tools Included
Hammer Drill, Ratchet
Charger Model Number
48-59-2401
Battery Model Number
48-112440, 48-11-2420
Hammer Drill - Class
Compact Premium
Battery Chemistry
Li-Ion
Includes Case
Case Included
Tool Series
M12(TM)
All Product Types Included
Hammer Drill, Ratchet

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Includes (2) Bare Tools, (2) Batteries, Charger, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, 38D764, Number of Batteries Included 2, Battery Model No. 38D763, 38D764, Battery Series M12(TM) REDLITHIUM(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.