M12 FUEL 1/2" Hammer Drill/Driver Kit + M12 ROVER Service and Repair Flood Light w/ USB Charging

  • Mfr # 3404-22, 2367-20

  • Zoro # G608864391


original price:  $318.73 , new price: $209.99 , 34 percent off
new price:  $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Number of Speeds
2
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Drilling Capacity in Concrete
3/8 in
Maximum Working Torque
400 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3404-22, 2367-20
Zoro #
G608864391
UPC #
045242637317
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in

Details

Voltage
12V
Item
Combo Kit and Flood Light
Number of Speeds
2
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Drilling Capacity in Concrete
3/8 in
Maximum Working Torque
400 in-lb
Cordless Drill Class
Compact Premium
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (1) Light, (2) Batteries
Maximum Blows per Minute
22,500 bpm
Blows per Minute
0 to 22,500
Brushless Motor
Yes
Number of Clutch Settings
12
Number of Speed Settings
2
Drilling Capacity in Wood
1 1/4 in
Minimum Blows per Minute
0 bpm
Drill - Class
Compact Premium

Description

Hammer Drill/Driver Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Light, (2) Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.