M12 FUEL 1/4" Ratchet Kit + M12 Ratchet

  • Mfr # 2566-22, 2457-20

  • Zoro # G315562368


product price:  $490.48
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2566-22, 2457-20
Zoro #
G315562368
UPC #
045242593101
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
10 5/8 in
Head Width
1 1/2 in
Head Length
3/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Tool Weight
2.1 lb
Handle Type
In-Line
Retainer Type
Ball Detent
Standards
UL Listed
Wireless Tool Tracking
No
Torque - Maximum
35 ft-lb
Motor Type
Brushless
No Load Speed
450 RPM
Number of Chargers Included
1
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Drive Shape
Square
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Manufacturing Model Number
48-11-2420
Battery Chemistry
Li-Ion

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 1/4 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 5/8 in, Wireless Tool Tracking No, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.