M12 FUEL 1.6GAL Vac+M12 HO CP2.5 Battery

  • Mfr # 0960-20, 48-11-2425
  • Zoro # G415890798
product price: 
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Yes
Plug Type
Cordless
Battery Chemistry
Li-Ion
Voltage
12V DC
Sound Level
87 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0960-20, 48-11-2425
Zoro #
G415890798
UPC #
045242568116
Country of Origin
Multiple

Dimensions

Length
13 3/4 in
Width
8 3/4 in
Vacuum Hose Dia.
1 1/4 in
Tank Size
1 5/8 gal
Hose Length
5 ft
Height
11 7/8 in
Fits Chest Size
Built-In Blower Port, High/Low Switch, Stackable Design

Details

Item
Shop Vacuum Kit
Includes Battery
Yes
Plug Type
Cordless
Battery Chemistry
Li-Ion
Voltage
12V DC
Sound Level
87 dBA
Application
Industrial
Series
M12 FUEL(TM)
Filter Efficiency
99.97% at 0.3 microns
Battery Series
CP
Weight
9.7 lb
Average Brush Life
Not Rated
HEPA Rated Machine
HEPA Rated
Tank Dry Capacity
1 5/8 gal
Tool Series
M12(TM)
Vacuum Collection Type
Bagless
No. Batteries Included
1
Tank Material
Plastic
Static Pressure
42 in
Standards
UL Listed
Vacuum Air Flow
45 cfm
Battery Platform
M12(TM) REDLITHIUM(TM)
Air Watts
78 W
Number of Motor Stages
1
Motor Efficiency Type
Brushless
Power Source
Cordless
Number of Chargers Included
0
Battery Capacity
2.5 Ah
Includes Charger
No
Includes
5 ft Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
Compatible Battery Manufacturing Part Number
48-11-2425
Vacuum Pickup Type
Wet/Dry
Features
Built-In Blower Port, High/Low Switch, Stackable Design
Tank Wet Capacity
1 5/8 gal
Filter Included
HEPA
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 42 in, Sound Level 87 dBA, Tank Material Plastic, Tank Size 1 5/8 gal, Tank Dry Capacity 1 5/8 gal, Tank Wet Capacity 1 5/8 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Air Watts 78 W, Peak Horsepower Not Applicable, Current Not Applicable, Frequency Not Applicable, Voltage 12V DC, Height 11 7/8 in, Length 13 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.