Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 3" Compact Cut Off Tool - Kit + M12 CP2.0 Battery

  • Mfr # 2522-21XC, 48-11-2420

  • Zoro # G1607835


product price: $347.04
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
3 in
Includes
7/16 in Flange Adapter, Accessory Shoe and Guard, Battery, Blade Wrench, Carbide Abrasive Blade, Charger, Circular Saw Kit, Contractor Bag, Diamond Tile Blade
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2522-21XC, 48-11-2420
Zoro #
G1607835
UPC #
045242519965
Country of Origin
Multiple

Dimensions

Blade Dia.
3 in
Max. Cutting Depth @ 0 Deg.
5/8 in
Cutting Depth @ 90 Degrees
41/64"
Arbor Size
3/8 in
Tool Length
8 7/8 in
Adjustable Cutting Depth
Cutting Depth Not Adjustable
Overall Length
8 7/8 in
Blade Diameter
3 in
Cutting Depth at 0 Degrees - Maximum
5/8 in

Details

Item
Circular Saw Kit
Voltage
12 V DC
Includes
7/16 in Flange Adapter, Accessory Shoe and Guard, Battery, Blade Wrench, Carbide Abrasive Blade, Charger, Circular Saw Kit, Contractor Bag, Diamond Tile Blade
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
2.4 lb
Charger Replacement
2XKZ7
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Pack Replacement
38D764
Included Charger
2XKZ7
Corded/Cordless
Cordless
Series
M18 FUEL
Battery Included
38D764
Bevel Adjustment
0 Degrees to 45 Degrees
Battery Capacity
4 Ah
No Load RPM
20000
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Arbor Hole
3/8"
Shoe Material
Aluminum
Arbor Shape
Round
Brushless Motor
Yes
Max. Blade Speed
3,900 RPM
Variable Speed
No
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Number of Batteries Included
2
Charger Included
Yes
Drive Type
Direct Drive
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Speed Control
Single
Bevel Angle - Minimum
0 Degrees
Includes Battery
Battery Included
Blade Speed - Maximum
3,900 RPM
For Workpiece Material
General Purpose
Motor Type
Brushless
Battery Chemistry
Li-Ion

Description

Circular Saw Kit, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 3 in, Max. Blade Speed 3,900 RPM, Arbor Size 3/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Cutting Depth Not Adjustable, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 5/8 in, Variable Speed No, Tool Length 8 7/8 in, Tool Weight 2.4 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.