Shop MILWAUKEE TOOL

Track Saw Kit, 6.5 in Dia, 6300 RPM

  • Mfr # 2831-21,48-08-0571,48-08-0571,48-08-0574
  • Zoro # G315891345

product price: 
$
1,083.58
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Includes
(1) Battery, PACKOUT(TM) Tool Box, (1) Charger
Power Source
Cordless
Tool Weight
9.1 lb
Speed Control
Variable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2831-21,48-08-0571,48-08-0571,48-08-0574
Zoro #
G315891345
UPC #
045242586943
Country of Origin
Multiple

Dimensions

Arbor Size
20 mm
Overall Length
14 5/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in
Wire Rope Length
14 5/16 in
Length
14 5/16 in

Details

Item
Track Saw Kit
Voltage
18 V DC
Includes
(1) Battery, PACKOUT(TM) Tool Box, (1) Charger
Power Source
Cordless
Tool Weight
9.1 lb
Speed Control
Variable
Bevel Stops
22.5 Degrees
Battery Capacity
6.0 Ah
Standards
UL Listed
Battery Platform
M18(TM)
7 Combo Product Type
110 in Track
Charger Manufacturing Model Number
48-59-1808
Number of Batteries Included
1
Number of Chargers Included
1
Motor Type
Brushless
Blade Speed - Maximum
6,300 RPM
Battery Manufacturing Model Number
48-11-1865
Saw Carriage Material
Cast Magnesium
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Type
Pouch
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
45 Degrees
Includes Case
Case Included
Safety Features
Dust Collection/Vacuum System
Wireless Tool Tracking
No
Tool Series
M18 FUEL(TM)
7 Combo Manufacturing Model Number
(2) 48-08-0571
Bevel Angle - Minimum
0 Degrees
Includes Track
Track Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Track Saw Kit, Cordless, Arbor Size 20 mm, Bevel Stops 22.5 Degrees , Saw Carriage Material Cast Magnesium, Tool Weight 9.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 6.0 Ah, Includes (1) Battery, PACKOUT(TM) Tool Box, (1) Charger, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.