M12 FUEL 3" Compact Cut Off Tool - Kit + M12 ROVER Service and Repair Flood Light w/ USB Charging

  • Mfr # 2522-21XC, 2367-20

  • Zoro # G708864406


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Features
Brushless Motor, LED Light
Switch Type
Trigger
Standards
UL Listed
Battery Capacity
4.0Ah
Tool Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2522-21XC, 2367-20
Zoro #
G708864406
UPC #
045242519965
Country of Origin
Multiple

Dimensions

Maximum Wheel Thickness
1/8 in
Wheel Diameter
3 in
Arbor Hole Size
3/8 in
Overall Length
7 in

Details

Item
Cut-Off Tool Kit and Light
Features
Brushless Motor, LED Light
Switch Type
Trigger
Standards
UL Listed
Battery Capacity
4.0Ah
Tool Weight
2.4 lb
Includes
Abrasive Blade, Accessory Shoe and Guard, Blade Wrench, Diamond Tile Blade, Flange Adapter, Metal Cut-Off Wheel
Voltage
12 V
Number of Batteries Included
1
Battery Model No.
38D764
Brushless Motor
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Handle Type
Barrel Grip
Lock-On Switch
Yes
Max. Speed
20,000 RPM
Built-In Light
Yes
Accessory Free Tool Change
Yes
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Lock-Off Switch
No
Charger Model
2XKZ7
Cut-Off Wheel Orientation
Right Angle
Case Included
Yes
Power Source
Cordless

Description

Cut-Off Tool Kit, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 4.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12V DC, Battery Model No. 38D764, Number of Batteries Included 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.