Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL Grinder + M18 FUEL 3/8" MTIW
- Mfr # 3674-20, 2960-20
- Zoro # G216209812
product price:Â
$
657.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Number of Tools
2
Includes Battery
Tool Only
Impact Wrench - Fastening Torque
550 ft-lb
Angle Grinder - Wheel Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3674-20, 2960-20
- Zoro #
- G216209812
- UPC #
- 045242250141
- Country of Origin
- Viet Nam
- Voltage
- 18 V DC
- Number of Tools
- 2
- Item
- Tool Combination Kit
- Shop By
- Hot Buys
- Includes Battery
- Tool Only
- Impact Wrench - Fastening Torque
- 550 ft-lb
- Motor Type
- Brushless
- Angle Grinder - Manufacturing Model Number
- 3674-20
- Tool Series
- M18 FUEL(TM)
- Power Source
- Cordless
- Number of Batteries Included
- 0
- Includes Case
- Case Not Included
- All Product Types Included
- Angle Grinder, Impact Wrench
- Wireless Tracking System
- ONE-KEY(TM)
- Battery Platform
- M18(TM)
- Battery Chemistry
- Li-Ion
- Impact Wrench - Manufacturing Model Number
- 2960-20
- Wireless Tool Tracking
- Yes
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Angle Grinder - Wheel Diameter
- 7 in
- Impact Wrench - Drive Size
- 3/8 in
Description
Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.