M12 FUEL 3-Tool Kit + M12 Ratchet
- Mfr # 3424-23, 2457-20
- Zoro # G723944176
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Wrench - Drive Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in
Motor Type
Brushless
Voltage
12 V DC
Power Drill - Manufacturing Model Number
3403-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3424-23, 2457-20
- Zoro #
- G723944176
- UPC #
- 045242390298
- Country of Origin
- Multiple
- Motor Type
- Brushless
- Voltage
- 12 V DC
- Power Drill - Manufacturing Model Number
- 3403-20
- Battery Chemistry
- Li-Ion
- Number of Tools
- 4
- Item
- Cordless Combination Kit
- Includes Case
- Case Included
- Includes Battery
- Battery Included
- Battery Capacity
- (1) 2.5Ah, (1) 5.0Ah
- Battery Manufacturing Model Number
- 48-11-2425, 48-11-2450
- All Product Types Included
- Drill/Driver, Impact Wrench
- Impact Wrench - Fastening Torque
- 400 ft-lb
- Power Source
- Cordless
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Charger Manufacturing Model Number
- 48-59-2401
- Battery Platform
- M12(TM)
- Cordless Ratchet - Manufacturing Model Number
- 2457-20, 2567-20
- Number of Batteries Included
- 2
- Number of Chargers Included
- 1
- Tool Series
- M12 FUEL(TM)
- Impact Wrench - Manufacturing Model Number
- 2562-20
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Impact Wrench - Drive Size
- 3/8 in
- Cordless Ratchet - Drive Size
- 3/8 in
- Power Drill - Chuck Size
- 1/2 in
Description
Cordless Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2.5Ah, (1) 5.0Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.