This item is Discontinued.

Milwaukee Tool M12 FUEL 3/8" High Speed Ratchet + M12 XC5.0 Battery 2-Pack 48-11-2450, 48-11-2450, 2567-20

M12 FUEL 3/8" High Speed Ratchet + M12 XC5.0 Battery 2-Pack (Discontinued)

  • Mfr # 48-11-2450, 48-11-2450, 2567-20
  • Zoro # G112101470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2567-20
Zoro #
G112101470
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 5/8 in
Head Height
3/4 in
Head Width
1 1/2 in
Head Length
3/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries
Number of Batteries Included
2
Power Source
Cordless
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Item
Ratchet Kit
Tool Weight
2.1 lb
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Handle Type
In-Line
Shop By
Hot Buys
Standards
UL Listed
Charger Included
No
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Battery Model No.
794JN6
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries
Case Included
No
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Battery
Battery Included
Drive Shape
Square
Motor Type
Brushless
Number of Chargers Included
0
No Load Speed
450 RPM
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Torque - Maximum
35 ft-lb
Battery Chemistry
Li-Ion
Includes Case
Case Not Included

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. 794JN6, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger Included No, Case Included No, Overall Length 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.