M12 FUEL 3/8" Ratchet Kit + M12 Ratchet

  • Mfr # 2557-22, 2457-20

  • Zoro # G615562488


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2557-22, 2457-20
Zoro #
G615562488
UPC #
045242004386
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 7/8 in
Head Width
1 5/8 in
Head Length
1 5/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Includes
(2) Batteries, (1) Charger
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
55 ft-lb
Tool Weight
2.4 lb
Wireless Tool Tracking
No
Retainer Type
Ball Detent
Standards
UL Listed
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Handle Type
Pistol Grip
Torque - Maximum
35 ft-lb
Number of Chargers Included
1
No Load Speed
200 RPM
Battery Manufacturing Model Number
48-11-2420
Side to Center
1 in
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Drive Shape
Square
Charger Manufacturing Model Number
48-59-2401
Includes Case
Case Included
Motor Type
Brushless

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 55 ft-lb, Drive Size 3/8 in, Side to Center 1 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Overall Length 10 7/8 in, Wireless Tool Tracking No, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.