M12 FUEL 3/8" Ratchet + M12 Battery 2PK

  • Mfr # 2567-20, 48-11-2412

  • Zoro # G216209782


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 3.0 Ah
Includes
(2) Batteries
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2567-20, 48-11-2412
Zoro #
G216209782
UPC #
045242593118
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 5/8 in
Head Width
1 1/2 in
Head Length
3/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 3.0 Ah
Includes
(2) Batteries
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Features
On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger
Tool Weight
2.1 lb
Wireless Tool Tracking
No
Handle Type
In-Line
Retainer Type
Ball Detent
Standards
UL Listed
Motor Type
Brushless
Includes Case
Case Not Included
Tool Series
M12 FUEL(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
7 Combo Manufacturing Model Number
2567-20, 48-11-2412
Torque - Maximum
35 ft-lb
Battery Platform
M12(TM)
No Load Speed
450 RPM
Drive Shape
Square
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2412
Number of Chargers Included
0
7 Combo Product Type
Ratchet and Battery Kit
Green Environmental Attribute
Product is Rechargeable

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 5/8 in, Wireless Tool Tracking No, Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.