M12 FUEL 3/8" Ratchet + M12 Battery 2PK

  • Mfr # 2569-20, 48-11-2412

  • Zoro # G316209781


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
(2) Batteries
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2569-20, 48-11-2412
Zoro #
G316209781
UPC #
045242772018
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Includes
(2) Batteries
Battery Capacity
(2) 3.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Wireless Tool Tracking
No
Tool Weight
1.95 lb
Standards
UL Listed
Retainer Type
Ball Detent
Handle Type
In-Line
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Shop By
Hot Buys
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Side to Center
3/8 in
7 Combo Manufacturing Model Number
2569-20, 48-11-2412
Battery Platform
M12(TM)
Drive Shape
Square
Battery Manufacturing Model Number
48-11-2412
Includes Case
Case Not Included
Number of Chargers Included
0
7 Combo Product Type
Ratchet and Battery Kit
Torque - Maximum
35 ft-lb
Tool Series
M12 FUEL(TM)
No Load Speed
450 RPM
Motor Type
Brushless
Green Environmental Attribute
Product is Rechargeable

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 3.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 13 1/2 in, Wireless Tool Tracking No, Tool Weight 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.