Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 5-3/8" Circular Saw

  • Mfr # 2521-20

  • Zoro # G112041554


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
5 3/8 in
Includes
Blade, Blade Wrench, Vacuum Adapter
Features
Adjustable Storage Hook to Hang and Store Saw when not in use, Blade Break to Stop Blade Quickly Once Trigger is Released, LED Light to Illuminate Cut Line in Low Light, Part of the M12(TM) System Featuring Over 125+ Tools, Vac Adapter to Minimize Mess and Reduce Cleanup Time
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2521-20
Zoro #
G112041554
UPC #
045242785667
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
1 15/16 in
Overall Length
10 7/8 in
Tool Length
10 7/8 in
Cutting Depth at 45 Degrees - Maximum
1 5/16 in
Blade Diameter
5 3/8 in
Cutting Depth at 0 Degrees - Maximum
1 15/16 in

Details

Item
Circular Saw
Voltage
12 V DC
Includes
Blade, Blade Wrench, Vacuum Adapter
Features
Adjustable Storage Hook to Hang and Store Saw when not in use, Blade Break to Stop Blade Quickly Once Trigger is Released, LED Light to Illuminate Cut Line in Low Light, Part of the M12(TM) System Featuring Over 125+ Tools, Vac Adapter to Minimize Mess and Reduce Cleanup Time
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees
Tool Weight
4.6 lb
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Cordless Tool Kit Contents
(1) Bare Tool
Drive Type
Direct Drive
Charger Included
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Series
M12 FUEL(TM)
Blade Speed - Maximum
3,850 RPM
Bevel Angle - Minimum
0 Degrees
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Includes Battery
Tool Only
Battery Platform
M12(TM)
Motor Type
Brushless
Number of Batteries Included
0
Bevel Angle - Maximum
50 Degrees
For Workpiece Material
General Purpose

Description

Circular Saw, Power Source Cordless, Primary Saw Application Lumber, Blade Dia. 5 3/8 in, Arbor Size Not Applicable, Blade Side Left, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 1 15/16 in, Tool Length 10 7/8 in, Tool Weight 4.6 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.