
M12 FUEL Box Ratchet + HO 5.0 Battery
Mfr # 3050-20,48-11-2450
Zoro # G415482108
original price: $427.99
23% off
new price: $327.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
5.0 Ah
Includes
(1) 1/4 Drive Anvil Adapter, (1) 1/4" Hex Adapter, (1) 3/8" Drive Anvil Adapter, (1) 8-19, 21mm Socket Set
Number of Batteries Included
1
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3050-20,48-11-2450
Zoro #
G415482108
UPC #
045242773114
Country of Origin
China
Dimensions
Overall Length
15 3/16 in
Head Width
1 3/16 in
Details
Voltage
12 V DC
Battery Capacity
5.0 Ah
Includes
(1) 1/4 Drive Anvil Adapter, (1) 1/4" Hex Adapter, (1) 3/8" Drive Anvil Adapter, (1) 8-19, 21mm Socket Set
Number of Batteries Included
1
Power Source
Cordless
Standards
UL Listed
Wireless Tool Tracking
No
Features
Can be used Manually, Dual LED Lights
Handle Type
In-Line
Tool Weight
2.3 lb
No Load Speed
350 RPM
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Motor Type
Brushless
Description
Ratchet Kit, Cordless, Voltage 12 V DC, Head Width 1 3/16 in, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Overall Length 15 3/16 in, Wireless Tool Tracking No, Tool Weight 2.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.