M12 FUEL Circular Saw Kit+HO 5.0 Battery

  • Mfr # 2521-21HO, 48-11-2450

  • Zoro # G716129566


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 5.0 Ah
Tool Weight
5.5 lb
Standards
UL Listed
Drive Type
Direct Drive
Bevel Stops
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2521-21HO, 48-11-2450
Zoro #
G716129566
UPC #
045242785674
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
10 7/8 in
Cutting Depth at 0 Degrees - Maximum
1 15/16 in
Blade Diameter
5 3/8 in
Cutting Depth at 45 Degrees - Maximum
1 5/16 in

Details

Battery Capacity
(2) 5.0 Ah
Tool Weight
5.5 lb
Standards
UL Listed
Item
Circular Saw Kit
Drive Type
Direct Drive
Bevel Stops
0 Degrees
Power Source
Cordless
Includes
Blade Wrench, Contractor's Bag, Vacuum Adapter
Shoe Material
Aluminum
Green Environmental Attribute
Product is Rechargeable
Blade Side
Left
Voltage
12 V DC
Speed Control
Single
For Workpiece Material
General Purpose
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-2450
Blade Speed - Maximum
3,850 RPM
Motor Type
Brushless
7 Combo Manufacturing Model Number
2521-21HO, 48-11-2450
Bevel Angle - Minimum
0 Degrees
Battery Platform
M12(TM)
Number of Chargers Included
1
Number of Batteries Included
2
Includes Case
Case Included
Bevel Angle - Maximum
50 Degrees
7 Combo Product Type
Circular Saw Kit
Includes Chip Catcher
Chip Catcher Included

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Bevel Stops 0 Degrees , Tool Weight 5.5 lb, Wireless Tool Tracking No, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Includes Blade Wrench, Contractor's Bag, Vacuum Adapter, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.