Shop MILWAUKEE TOOL

M18 FUEL 8" Metal Cutting Circular Saw + M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Friction Ring

  • Mfr # 2982-20,2962-20
  • Zoro # G804851461

product price: 
$
777.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Blade Dia.
8 in
Includes
(1) M18 FUEL 8 in Metal Cutting Circular Saw (2982-20), (1) 42T Circular Saw Blade, (1) M18 FUEL 1/2 in Mid-Torque Impact Wrench with Friction Ring Bare Tool (2962-20)
Features
4-Mode Drive Control Provides Greater Control Over Output Speed and Power, 5 Year Limited Warranty, Auto Shut-Off Control Applies No more than 35 ft-lb of Torque for Hand-Tight Fastening Applications to Prevent Overtightening, Bolt Removal Control Delivers Full Torque Output, Then Decreases Rpms Once the Bolt Is Loosened to Prevent Fastener Drops, Cuts 120 ft of Decking Per Charge, Dual Action Trigger: Eliminating Accidental Trigger Actuation, Electric Blade Brake, Faster Removal Speed Provides Increased User Productivity, Friction Ring (Hog Ring) Ensures Quick and Easy Socket Changes, Mode 1 Ipms: 0-900, Mode 2 Ipms: 0-2,100, Mode 3 Ipms: 0-3,100, Mode 4 Ipms: 0-3,100, Onboard Chip Collection, Overload Indicator Light, Redlink Plus Intelligence Ensures Maximum Performance and Protects from Overloads, Heating and Over-Discharge, Superior Pack Construction, Electronics and Performance Deliver More Work Per Charge and More Work Over Pack Lifespan, Tri-LEDs Deliver High Definition Lighting to Increase Workspace Visibility with Less Shadows, Works In Up to 69KV Environments
Blade Side
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2982-20,2962-20
Zoro #
G804851461
UPC #
-
Country of Origin
Multiple
Item
Circular Saw
Voltage
18 V DC
Includes
(1) M18 FUEL 8 in Metal Cutting Circular Saw (2982-20), (1) 42T Circular Saw Blade, (1) M18 FUEL 1/2 in Mid-Torque Impact Wrench with Friction Ring Bare Tool (2962-20)
Features
4-Mode Drive Control Provides Greater Control Over Output Speed and Power, 5 Year Limited Warranty, Auto Shut-Off Control Applies No more than 35 ft-lb of Torque for Hand-Tight Fastening Applications to Prevent Overtightening, Bolt Removal Control Delivers Full Torque Output, Then Decreases Rpms Once the Bolt Is Loosened to Prevent Fastener Drops, Cuts 120 ft of Decking Per Charge, Dual Action Trigger: Eliminating Accidental Trigger Actuation, Electric Blade Brake, Faster Removal Speed Provides Increased User Productivity, Friction Ring (Hog Ring) Ensures Quick and Easy Socket Changes, Mode 1 Ipms: 0-900, Mode 2 Ipms: 0-2,100, Mode 3 Ipms: 0-3,100, Mode 4 Ipms: 0-3,100, Onboard Chip Collection, Overload Indicator Light, Redlink Plus Intelligence Ensures Maximum Performance and Protects from Overloads, Heating and Over-Discharge, Superior Pack Construction, Electronics and Performance Deliver More Work Per Charge and More Work Over Pack Lifespan, Tri-LEDs Deliver High Definition Lighting to Increase Workspace Visibility with Less Shadows, Works In Up to 69KV Environments
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
12.1 lb
Shoe Material
Not Available
Cordless Tool Battery Type
Li-Ion
Number of Batteries Included
0
Series
M18 FUEL
Chip Catcher
No
Switch Type
Trigger
Charger Included
No
Standards
UL Listed
Max. Speed
4000 RPM
Cordless Tool Kit Contents
(2) Bare Tools
Battery Series
M18(TM) REDLITHIUM(TM)
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
Yes
Drive Type
Direct Drive
Bevel Stops
Not Available
Arbor Shape
Not Available
Case Included
Not Available
Max. Blade Speed
4,000 RPM
Battery Model No.
Not Available
Variable Speed
Not Available
Wireless Tool Tracking
Not Available
Charger Model
Not Available
Bevel Angle - Minimum
0 Degrees
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Blade Speed - Maximum
4,000 RPM
For Workpiece Material
Metal
Includes Battery
Tool Only
Motor Type
Brushless
Includes Chip Catcher
Chip Catcher Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Blade Dia.
8 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
Not Available
Max. Cutting Depth
2 9/16 in
Arbor Size
5/8 in
Tool Length
15 1/2 in
Overall Length
15 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
8 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
4-Mode Drive Control Provides Greater Control Over Output Speed and Power, 5 Year Limited Warranty, Auto Shut-Off Control Applies No more than 35 ft-lb of Torque for Hand-Tight Fastening Applications to Prevent Overtightening, Bolt Removal Control Delivers Full Torque Output, Then Decreases Rpms Once the Bolt Is Loosened to Prevent Fastener Drops, Cuts 120 ft of Decking Per Charge, Dual Action Trigger: Eliminating Accidental Trigger Actuation, Electric Blade Brake, Faster Removal Speed Provides Increased User Productivity, Friction Ring (Hog Ring) Ensures Quick and Easy Socket Changes, Mode 1 Ipms: 0-900, Mode 2 Ipms: 0-2,100, Mode 3 Ipms: 0-3,100, Mode 4 Ipms: 0-3,100, Onboard Chip Collection, Overload Indicator Light, Redlink Plus Intelligence Ensures Maximum Performance and Protects from Overloads, Heating and Over-Discharge, Superior Pack Construction, Electronics and Performance Deliver More Work Per Charge and More Work Over Pack Lifespan, Tri-LEDs Deliver High Definition Lighting to Increase Workspace Visibility with Less Shadows, Works In Up to 69KV Environments

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application Metal, Blade Dia. 8 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Not Available, Blade Side Right, Drive Type Direct Drive, Shoe Material Not Available, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Bevel Stops Not Available, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. Not Available, Variable Speed Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.