Zoro Homepage

M12 FUEL Combo Kit+ M12 Compact Inflator

  • Mfr # 3497-22, 2475-20

  • Zoro # G615482182


product price: $405.41
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
2.0 Ah, 4.0 Ah
Number of Tools
3
Wireless Tool Tracking
No
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3497-22, 2475-20
Zoro #
G615482182
UPC #
045242637331
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in

Details

Voltage
12 V DC
Battery Capacity
2.0 Ah, 4.0 Ah
Number of Tools
3
Item
Tool Combo Kit
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Impact Driver, Inflator
Includes Battery
Battery Included
Includes Case
Case Included
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Impact Driver - Maximum Torque
1,500 in-lb
Other Tools and Accessories Included
Inflator
Impact Driver - Manufacturing Model Number
3453-20
Hammer Drill - Manufacturing Model Number
3404-20
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Other Tool and Accessory Manufacturing Model Number
2475-20
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420, 48-11-2440
Tool Series
M18 FUEL(TM)

Description

Tool Combo Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 Ah, 4.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.