M12 FUEL Die Grinder Kit+M12 Flood Light

  • Mfr # 3485-22, 2367-20
  • Zoro # G022961935
product price: 
$
722.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Safety Features
Lock-Off Switch
Standards
cULus, UL Listed
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Grinder Orientation
Right Angle
Features
Greater Mobility Access
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3485-22, 2367-20
Zoro #
G022961935
UPC #
045242877706
Country of Origin
Multiple

Dimensions

Overall Length
4 1/8 in
Collet Size
1/4 in
For Wheel Dia.
2 in
Maximum Brushed Wheel Diameter
3 in
Fits Chest Size
Greater Mobility Access
Length
4 1/8 in

Details

Item
Die Grinder Kit
Safety Features
Lock-Off Switch
Standards
cULus, UL Listed
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Grinder Orientation
Right Angle
Features
Greater Mobility Access
Battery Platform
M12(TM)
Tether Style
Not Tether Capable
Application
Grinding
Number of Speed Settings
4
Switch Type
Trigger
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Charger Manufacturer Part Number
48-59-2401
Number of Chargers Included
1
Minimum Speed
3,000 RPM
Handle Type
Barrel Grip
Brake Type
None
Tool Series
M12 FUEL(TM)
Voltage
12V DC
Tool Weight
1.3 lb
Battery Series
M12(TM) REDLITHIUM(TM)
Accessory Free Tool Change
No
Battery Manufacturer Part Number
48-11-2425
Maximum Speed
20,000 RPM
7 Combo Product Type
Flood Light
Power Source
Cordless

Description

Die Grinder Kit, Voltage 12V DC, Grinder Orientation Right Angle, Switch Type Trigger, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 2 in, Minimum Speed 3,000 RPM, Number of Speed Settings 4, Brake Type None, Anti-Kickback Clutch Type Not Applicable, Vibration Level Not Applicable, Safety Features Lock-Off Switch, Tether Style Not Tether Capable, Dust Management Not Applicable, Application Grinding

Ratings & reviews