7 in. Polisher Sander, Variable Speed, 10 Amp Motor, D-Handle
- Mfr # W50084
- Zoro # G523310799
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Includes
Polisher/ Sander, Hook/ Loop Applicator, Terry Cloth, Polishing Bonnet, (2) Sanding Discs, Mounting Pad
Pad Size
7
Voltage
120V
Max RPM
3800
Bonnets Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50084
- Zoro #
- G523310799
- UPC #
- 39564074011
- Country of Origin
- China
Dimensions
- Pad Size
- 7
- Disc Size (in)
- 7 in
- Power Cord Length (in)
- 72 in
Details
- Includes
- Polisher/ Sander, Hook/ Loop Applicator, Terry Cloth, Polishing Bonnet, (2) Sanding Discs, Mounting Pad
- Voltage
- 120V
- Max RPM
- 3800
- Bonnets Included
- Yes
- Item
- Polisher/Sander
- Hz
- 60 Hz
- Handle Type
- Large D
- Case Included
- No
- Variable Speed
- Yes
- Included Charger
- No
- Cordless
- No
- Amps
- 10 A
- Color
- Gray, Black, Yellow
- Power Source
- Corded Electric
Description
The Performance Tool W50084 Sander/Polisher is the ideal tool for heavy-duty tasks with its powerful 10 amp motor that produces 0-4200 no-load RPM. Built with a ball bearing motor and a built-in regulator, this tool is designed for long-lasting durability that won't wear out quickly. With variable speed control, it can be used for multiple tasks and adjusted to fit the needs of each specific job. Equipped with an ergonomic D-handle that can be used with either the left or right hand, providing maximum comfort and control during use. The complete kit includes a hook-and-loop backer pad, foam wax applicator, terry cloth, synthetic wool bonnet, two sanding disc pads, and a spanner wrench. Plus, the 6ft. 2-pronged power cord and replacement bonnet/pad set make it easy to maintain and use for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.