Zoro Homepage

M12 FUEL Drill/Driver Kit + M12 Inflator

  • Mfr # 2505-22, 2475-20

  • Zoro # G015482171


product price: $374.92
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-22, 2475-20
Zoro #
G015482171
UPC #
045242541232
Country of Origin
Multiple

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Drill/Driver and Inflator
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
All Product Types Included
Inflator, Drill/Driver
Power Source
Cordless
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Number of Batteries Included
2
Includes Case
Case Included
Other Tool and Accessory Manufacturing Model Number
2475-20, 2505-20
Battery Manufacturing Model Number
48-11-2420
Other Tools and Accessories Included
Drill/Driver, Inflator
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-1812
Motor Type
Brushless
Tool Series
M12 FUEL(TM)

Description

Drill/Driver and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.