M18 Cordless 6-Tool Kit + M18 Brushless 4-1/2" / 5" Cut-Off Grinder + M18 6-1/2" Circular Saw
- Mfr # 2696-26, 2686-20, 2630-20
- Zoro # G009584355
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V DC
Cordless Tools Included
(2) Angle Grinders, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 3.0Ah
Number of Tools
8
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2696-26, 2686-20, 2630-20
- Zoro #
- G009584355
- UPC #
- 045242273317
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 1/2 in
- Impact Driver - Drive Size
- 1/2 in
Details
- Voltage
- 18V DC
- Cordless Tools Included
- (2) Angle Grinders, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity
- (2) 3.0Ah
- Number of Tools
- 8
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Included Fastening Tools
- Impact Driver (1,500 in-lb)
- Cordless Tool Kit Contents
- (8) Bare Tools; (2) Batteries; (1) Charger
- Number of Batteries Included
- 2
- Included Saws & Grinders
- Angle Grinder (9,000 RPM), (2) Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Angle Grinder (11000 RPM)
- Case Included
- Contractor Bag
- All Product Types Included
- Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
- Light - Type
- Work Light
- Tool Series
- M18(TM)
- Includes Case
- Case Included
Description
Cordless Combination Kit, Cordless Tools Included (2) Angle Grinders, (2) Circular Saws, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.