Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Expander Kit+M12 XC4.0 Battery

  • Mfr # 2532-22, 48-11-2440

  • Zoro # G115199368


product price: $723.05
/ea
Free Shipping & Returns

Key Features

Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in
Includes Batteries
Yes
Compatible Material Type
PEX
Wireless Technology
ONE-KEY(TM)
Battery Model Number
38D763, 38D764
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532-22, 48-11-2440
Zoro #
G115199368
UPC #
045242566228
Country of Origin
Multiple

Dimensions

Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in
Overall Length
7.28 in
Minimum Compatible Tube Size
3/8 in
Overall Height
11.73 in
Maximum Compatible Tube Size
1 in

Details

Item
Cordless Expansion Tool Kit
Includes Batteries
Yes
Compatible Material Type
PEX
Wireless Technology
ONE-KEY(TM)
Battery Model Number
38D763, 38D764
Tool Series
M12 Fuel ProPEX
Compatible Charger Manufacturer Part Number
48-59-2401
Handle Type
Straight
Includes Charger
Yes
Compatible Battery Manufacturer Part Number
48-11-2420
Included Battery Part Number
38D763, 38D764
Tool Weight
5 lb
Power Source
Cordless
Charger Model Number
2XKZ7
Wireless Tool Tracking
Yes
Battery Platform
M12
Includes
(3) M12 Batteries, 1 in ProPEX Expander Head with RAPID SEAL (49-16-2418), 1/2 in ProPEX Expander Head with RAPID SEAL (49-16-2414), 3/4 in ProPEX Expander Head with RAPID SEAL (49-16-2416), M12 Lithium-ion Battery Charger, ProPEX Expander Cone Grease (49-08-2400)
Voltage
12 V DC
Included Charger Part Number
2XKZ7
Features
Battery Fuel Gauge Displays Remaining Run-Time, Extended Dual Actuating Trigger for Reach in Confined Spaces, LED Work Light, Right Angle Design for One-Handed Use, Uniform Expansions
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Number of Batteries Included
3
Standards
UL Listed

Description

Cordless Expansion Tool Kit, Battery Platform M12, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 3/8 in, Tool Series M12 Fuel ProPEX, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 2 Ah, 4 Ah, Includes Batteries Yes, Voltage 12 V DC, Power Source Cordless, Battery Model Number 38D763, 38D764, Charger Model Number 2XKZ7, Compatible Battery Grainger Part Number 38D763, Compatible Battery Manufacturer Part Number 48-11-2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.