M12 FUEL HACKZALL Kit + M12 FUEL 3/8 SIW

  • Mfr # 2520-21XC, 2562-20

  • Zoro # G515078980


product price: $476.09
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Impact Wrench, Reciprocating Saw
Battery Capacity
4.0 Ah
Number of Tools
2
Includes
(1) Contractor Bag, (1) Impact Wrench, (1) M12 4.0 Battery, (1) M12 Charger, (1) Reciprocating Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-21XC, 2562-20
Zoro #
G515078980
UPC #
045242318834
Country of Origin
China

Dimensions

Drive Size
3/8 in
Impact Wrench - Sq. Size
3/8 in
Impact Driver - Drive Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Impact Wrench, Reciprocating Saw
Battery Capacity
4.0 Ah
Number of Tools
2
Includes
(1) Contractor Bag, (1) Impact Wrench, (1) M12 4.0 Battery, (1) M12 Charger, (1) Reciprocating Saw
Series
M12(TM)
Battery Included
38D764
Charger
2XKZ7
Charger Included
Yes
Included Fastening Tools
Impact Wrench
Impact Wrench
827WE5
Battery Model No.
38D764
Case Included
Contractor Bag
Battery Series
XC
Reciprocating Saw - Tool Style
Compact
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools; (1) Battery; (1) Charger
Impact Wrench - Fastening Torque
400 ft-lb
Included Saws & Grinders
Reciprocating Saw
Reciprocating Saw
31MJ77
Number of Batteries Included
1
Power Source
Cordless
Item
Cordless Combination Kit
Includes Case
Case Included
Battery Chemistry
Li-Ion
All Product Types Included
Impact Wrench, Reciprocating Saw
Tool Series
M12(TM)

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Reciprocating Saw, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0 Ah, Includes (1) Contractor Bag, (1) Impact Wrench, (1) M12 4.0 Battery, (1) M12 Charger, (1) Reciprocating Saw, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 38D764, Charger 2XKZ7, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.