M12 FUEL HACKZALL Recip Saw Kit + M12 XC 4.0 Battery Pack

  • Mfr # 2520-21XC, 48-11-2440

  • Zoro # G2607530


product price: $321.96
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK(TM) Universal Blade Clamp
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2520-21XC, 48-11-2440
Zoro #
G2607530
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Tool Length
13 1/4 in
Length of Stroke
5/8"
Overall Length
13 1/4 in

Details

Item
Reciprocating Saw Kit
Voltage
12 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK(TM) Universal Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
Strokes per Minute
0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Cordless Tool Battery Type
Li-Ion
Cutting Action
Straight
Battery Capacity
(2) 4.0 Ah
Series
M12 FUEL
Corded/Banded
Cordless
Included Charger
2XKZ7
Battery Included
Yes
Brushless Motor
Yes
Corded/Cordless
Cordless
Includes
(1) Multi-Material Blade, (1) Contractor Bag
Battery Included / Bare Tool
Battery Included
Battery Pack Replacement
38D764
Shoe Design
Fixed
Application
General Purpose
Shoe Material
Reinforced Nylon
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Pivoting Head
No
Vibration Reduction
Yes
Charger Included
Yes
Min. Strokes per Minute
0
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Variable Speed
Yes
Tool Style
Compact
Number of Batteries Included
2
Handle Type
Pistol Grip
Blade Type
1/2 in Universal Tang
Battery Type
Li-Ion
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000
Includes Battery
Battery Included
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Vibration Reduction
Vibration Reduction Included
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included

Description

Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.