M12 FUEL Impact Wrench + HO 5.0 Battery

  • Mfr # 2562-22, 48-11-2450

  • Zoro # G116129623


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 5.0 Ah, (1) 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
400 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2562-22, 48-11-2450
Zoro #
G116129623
UPC #
045242804580
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in

Details

Voltage
12 V DC
Battery Capacity
(2) 5.0 Ah, (1) 2.5 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
400 ft-lb
Handle Type
Pistol Grip
Standards
UL Listed
Clutch Style
Impact
Breakaway Torque
550 ft-lb
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Includes
(1) Charger, (3) Batteries
Drive Type
Standard
Impact Rated
Impact Rated
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Motor Type
Brushless
Drive Shape
Square
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
48-11-2450, 48-11-2425
Includes Case
Case Included
Tool Series
M12 FUEL(TM)
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Chargers Included
1
Anvil Style
Standard
Green Environmental Attribute
Product is Rechargeable
Speed Control
Variable
No Load Speed
3,000 RPM
Torque - Maximum
6,600 in-lb

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, (1) 2.5 Ah, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.