M18 FUEL 1/2" HTIW + M18 5.0 Battery

  • Mfr # 2967-20, 48-11-1850R

  • Zoro # G321680049


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Battery Chemistry
Li-Ion
Head Width
3 1/8 in
Retainer Type
Friction Ring
Anvil Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2967-20, 48-11-1850R
Zoro #
G321680049
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Head Width
3 1/8 in
Head Length
7 5/8 in
Drive Size
1/2 in
Overall Length
7 5/8 in

Details

Motor Type
Brushless
Battery Chemistry
Li-Ion
Retainer Type
Friction Ring
Anvil Style
Standard
Includes Lock-Off Switch
No Lock-Off Switch
Wireless Tool Tracking
No
Number of Speed Settings
4
Clutch Style
Impact
Battery Capacity
5.0 Ah
Drive Type
Standard
Tool Weight
5.9 lb
Tool Style
Full-Size
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1850R
No Load Speed
2,000 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Speed Control
Variable
Torque - Maximum
1,600 ft-lb
Includes Reaction Bar
No Reaction Bar
Item
Impact Wrench Kit
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Power Source
Cordless
Throttle Type
Trigger
Handle Material
Plastic, Rubber Overmold
Battery Platform
M18(TM)
Includes Battery
Battery Included
Drive Shape
Square
Fastening Torque
1,200 ft-lb
Handle Type
Pistol Grip
Housing Material
Aluminum
Includes
(1) Battery
Explosive Environment Rated
No
Includes Case
Case Not Included
7 Combo Product Type
High Torque Impact Wrench and Battery
Voltage
18 V DC
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Built-In Light Type
Individual Light(s)
Breakaway Torque
1,600 ft-lb
Impact Rated
Impact Rated
7 Combo Manufacturing Model Number
2967-20, 48-11-1850R
Number of Batteries Included
1

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.