M12 FUEL Impact Wrench Kit + M12 Ratchet

  • Mfr # 2562-22, 2457-20

  • Zoro # G115482194


original price:  $575.99 , new price: $407.99 , 29 percent off
new price:  $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Number of Tools
2
Impact Wrench - Fastening Torque
400 ft-lb
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2562-22, 2457-20
Zoro #
G115482194
UPC #
045242804580
Country of Origin
Multiple

Dimensions

Cordless Ratchet - Drive Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Number of Tools
2
Item
Impact Wrench and Ratchet
Impact Wrench - Fastening Torque
400 ft-lb
Number of Batteries Included
2
All Product Types Included
Impact Wrench, Ratchet
Includes Battery
Battery Included
Power Source
Cordless
Battery Chemistry
Li-Ion
Includes Case
Case Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Wireless Tool Tracking
No
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Impact Wrench - Manufacturing Model Number
2562-20
Cordless Ratchet - Manufacturing Model Number
2457-20
Tool Series
M12 FUEL(TM)
Motor Type
Brushless

Description

Impact Wrench and Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.