M12 FUEL Impact Wrench + M12 Grease Gun

  • Mfr # 2569-21, 2446-20

  • Zoro # G016129662


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Battery Manufacturing Model Number
48-11-2420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2569-21, 2446-20
Zoro #
G016129662
UPC #
045242784196
Country of Origin
Multiple

Dimensions

Cordless Ratchet - Drive Size
3/8 in

Details

Item
Tool Combination Kit
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Battery Manufacturing Model Number
48-11-2420
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Manufacturing Model Number
48-59-2401
Cordless Ratchet - Manufacturing Model Number
2569-21
Number of Batteries Included
1
Grease Gun - Manufacturing Model Number
2446-20
Other Tools and Accessories Included
Grease Gun, Ratchet
Includes Case
Case Included
Tool Series
M12 FUEL(TM)
Includes Battery
Battery Included
All Product Types Included
Grease Gun, Ratchet
Battery Platform
M12(TM)
Power Source
Cordless
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Motor Type
Brushless

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Number of Batteries Included 1, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.