M12 FUEL Jig Saw + M12 HO CP2.5 Battery

  • Mfr # 2545-20, 48-11-2425

  • Zoro # G415890873


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Barrel Grip
Includes
Dust Cover, Shoe Cover, Splinter Guard, Vacuum Shroud
Tool Weight
3.4 lb
Power Source
Cordless
Battery Capacity
(1) 2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545-20, 48-11-2425
Zoro #
G415890873
UPC #
045242750672
Country of Origin
China

Dimensions

Overall Width
2 7/8 in
Overall Length
8 7/8 in

Details

Handle Type
Barrel Grip
Includes
Dust Cover, Shoe Cover, Splinter Guard, Vacuum Shroud
Tool Weight
3.4 lb
Power Source
Cordless
Battery Capacity
(1) 2.5 Ah
Features
Maximum Cut Line Visibility, On-Board Blade Storage, Protects from Overloads, Heating, Over-Discharge, Tool-Free Quick Eject Blade Change
Standards
UL Listed
Voltage
12 V DC
Speed Control
Variable
Item
Jigsaw Kit
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
48-11-2425
Number of Batteries Included
1
Stroke Rate - Maximum
3,000 stroke/min
Wireless Tool Tracking
No
Bevel Angle - Right
45 Degrees
Tool Series
M12(TM)
Includes Battery
Battery Included
Throttle Type
Variable-Speed Dial
Blade Shank Type
T-Shank
Battery Platform
M12(TM)
Stroke Type
Orbital
Stroke Rate - Minimum
800 stroke/min
Number of Chargers Included
0
Bevel Angle - Left
0 Degrees
Motor Type
Brushless

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Stroke Type Orbital, Throttle Type Variable-Speed Dial, Standards UL Listed, Tool Weight 3.4 lb, Features Maximum Cut Line Visibility, On-Board Blade Storage, Protects from Overloads, Heating, Over-Discharge, Tool-Free Quick Eject Blade Change, Wireless Tool Tracking No, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.