M12 FUEL Multi-Tool Kit + M12 Ratchet
Mfr # 2526-21XC, 2457-20
Zoro # G215482223
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Cordless Ratchet - Drive Size
3/8 in
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2526-21XC, 2457-20
Zoro #
G215482223
UPC #
045242547548
Country of Origin
Viet Nam
Dimensions
Cordless Ratchet - Drive Size
3/8 in
Details
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Item
Multi-Tool and Ratchet
Power Source
Cordless
Includes Battery
Battery Included
All Product Types Included
Multi-Tool, Ratchet
Includes Case
Case Included
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Other Tool and Accessory Manufacturing Model Number
2526-20
Motor Type
Brushed
Battery Manufacturing Model Number
48-11-2440
Other Tools and Accessories Included
Oscillating Multi-Tool
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)
Tool Series
M12(TM)
Cordless Ratchet - Manufacturing Model Number
2457-20
Description
Multi-Tool and Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 1, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.